missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Connecting Leads with Insulated Plugs (4 mm)
Description
- 150 mm length (6 in.)
- 4 mm (.15 in.) insulated plug on both ends
- Great for physics classrooms and labs
Specifications
Specifications
| Product Type | Electronics Kit |
| For Use With (Equipment) | Basic circuits |
| Length (English) | 6 in. |
| Length (Metric) | 150 mm |
| Material | Aluminum, Copper, Nickel, Tin, Iron |
| Voltage | 12 V |
| Color | Black |
| Description | Insulated, single |
| Height (English) | 1 in. |
| Height (Metric) | 2.54 cm |
| Show More |