missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Connecting Leads with Alligator Clips (300 mm)

Catalog No. S14010
Change view
Click to view available options
Color:
Black
Red
Quantity:
1 Ea.
12/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
S14010 Red 1 Ea.
S14009 Black 1 Ea.
S13982 Black 12/Pk.
S13983 Red 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S14010 Supplier Eisco™ Supplier No. PH1053B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Enable quick, temporary electrical connections

  • Length: 12 in. (300 mm)
  • Alligator clips at both ends
  • Insulated
  • Quick, temporary electrical connections

Specifications

Product Type Electronics Kit
For Use With (Equipment) 4 mm Plug
Length (English) 11.8 in.
Length (Metric) 300 mm
Material Plastic
Voltage 12 V
Color Red
For Use With (Application) Quick temporary electrical connection
Includes Alligator clips at both ends
Length (English) Cord 12 in.
Quantity 1 Ea.
Show More Show Less