missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Connecting Leads with Alligator Clips (300 mm)
Description
- Length: 12 in. (300 mm)
- Alligator clips at both ends
- Insulated
- Quick, temporary electrical connections
Specifications
Specifications
| Product Type | Electronics Kit |
| For Use With (Equipment) | 4 mm Plug |
| Length (English) | 11.8 in. |
| Length (Metric) | 300 mm |
| Material | Plastic |
| Voltage | 12 V |
| Color | Black |
| For Use With (Application) | Quick temporary electrical connection |
| Height (English) | 1 in. |
| Height (Metric) | 2.54 cm |
| Show More |