missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Connecting Leads with Alligator Clips (300 mm)
Description
- Length: 12 in. (300 mm)
- Alligator clips at both ends
- Insulated
- Quick, temporary electrical connections
Specifications
Specifications
| Product Type | Electronics Kit |
| For Use With (Equipment) | 4 mm Plug |
| Length (English) | 11.8 in. |
| Length (Metric) | 300 mm |
| Material | Aluminum, Copper, Nickel, Tin, Iron |
| Voltage | 12 V |
| Color | Black |
| For Use With (Application) | Quick temporary electrical connection |
| Includes | Alligator clips at both ends |
| Length (English) Cord | 12 in. |
| Show More |