missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Conical Tubes with Screw Cap
GREENER_CHOICE

Catalog No. 13690084
Change view
Click to view available options
Capacity (Metric):
15 mL
25 mL
50 mL
Color:
Amber
Clear
Purity or Quality Grade:
Eppendorf Quality (Non-sterile)
Forensic DNA Grade
Forensic DNA Grade (Non-sterile)
PCR Clean (Non-sterile)
Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free
Packaging:
200 Tubes (4 Bags x 50 Tubes)
200 Tubes (8 Bags x 25 Tubes)
300 Tubes (12 Racks x 25 Tubes)
500 Tubes (10 Bags x 50 Tubes)
500 Tubes (20 Bags x 25 Tubes)
500 Tubes (20 Racks x 25 Tubes)
Individually Wrapped
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Purity or Quality Grade Packaging
13690084 15 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 500 Tubes (10 Bags x 50 Tubes)
05413921 25 mL Clear Eppendorf Quality (Non-sterile) 200 Tubes (4 Bags x 50 Tubes)
05413922 25 mL Clear PCR Clean (Non-sterile) 200 Tubes (4 Bags x 50 Tubes)
05413923 25 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 200 Tubes (8 Bags x 25 Tubes)
01670418 25 mL Amber Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 200 Tubes (8 Bags x 25 Tubes)
E0030122194 15 mL Amber Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 200 Tubes (4 Bags x 50 Tubes)
01549778 15 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 500 Tubes (10 Bags x 50 Tubes)
02911583 15 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 500 Tubes (10 Bags x 50 Tubes)
14282310 15 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 500 Tubes (20 Racks x 25 Tubes)
E0030122259 15 mL Clear Forensic DNA Grade (Non-sterile) Individually Wrapped
05413919 25 mL Clear PCR Clean (Non-sterile) 200 Tubes (4 Bags x 50 Tubes)
01549779 25 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 200 Tubes (8 Bags x 25 Tubes)
E0030122267 50 mL Clear Forensic DNA Grade Individually Wrapped
14282311 50 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 300 Tubes (12 Racks x 25 Tubes)
01549780 50 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 500 Tubes (20 Bags x 25 Tubes)
02911582 50 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 500 Tubes (20 Bags x 25 Tubes)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 13690084 Supplier Eppendorf™ Supplier No. 0030122151

Eppendorf™ Conical Tubes with Screw Cap offer reliable sample containment and leak-free storage. SafeCode variants enhance sample identification, while the BioBased options, manufactured using renewable resources, provide an eco-friendly alternative without compromising performance.

BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.

  • Ensures leak-free storage and protects sample integrity.
  • Suited for a wide range of laboratory tasks, enhancing flexibility.
  • High-quality materials for long-lasting, robust performance.
  • Free of plasticizers, biocides or mold release agents.
  • Clear, visible graduations for quick volume assessment.
  • Facilitates optimal sample recovery and efficient centrifugation.
  • Available in 15 mL, 25 mL, and 50 mL formats.
  • 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification. ECC200 error correction function enables safe code reading with up to 25% damaged codes.

Specifications

Closure Material HDPE
Color Clear
Capacity (Metric) 15 mL
Material Polypropylene
No. per Pack 10 x 50
Packaging 500 Tubes (10 Bags x 50 Tubes)
Quantity 500 Tubes
Sterility Sterile
Autoclavable Not Autoclavable
Shape Cylindrical
Clean Claims Pyrogen, DNase, RNase, human and bacterial DNA free
Closure Type Screw Cap
Writing Area Yes
Temperature Range (Metric) -86°C to -100°C
Diameter (Metric) 17 mm
Product Type Conical Tube
Max. RCF 19,500 x g
Purity or Quality Grade Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free
Show More Show Less