missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Conical Tube
GREENER_CHOICE

Catalog No. 03489136
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Graduations:
0.5 mL
5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
03489136 50 mL 5 mL
03489135 15 mL 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03489136 Supplier Heathrow Scientific™ Supplier No. 4429
Only null left

DNase, RNase and pyrogen free

  • Lot-to-lot traceability with easy tear packaging
  • Writing area and flat polyethylene lids for easy labelling

Specifications

Closure Material Polyethylene
Color Black
Capacity (Metric) 50 mL
Disposable Single-use
Material Polypropylene
Includes Screw Cap
No. per Pack 500
Packaging Bulk wrap
Sterility Sterile
RNase Free Yes
Dnase Free Yes
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 115 mm
Capacity (English) 1.7 oz
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Diameter (Metric) 30 mm
Graduated No
Graduations 5 mL
Product Type Conical Tube
Max. RCF 9,400 x g
Show More Show Less