missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Conical Filtering Flask with Integral Side Arm

Catalog No. S88891
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S88891 100 mL
S15463 250 mL
S15464 500 mL
S23918 1000 mL
S88896 2000 mL
S88898 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S88891 Supplier Eisco™ Supplier No. CH0420A
Only null left

The borosilicate glass conical filtering flask with integral side arm is ideal for storage, mixing, and transferring of various solutions. The flask is easy to use in any lab with its flat bottom, side arm, narrow neck, and beaded rim.

  • Flat bottom
  • Integral side arm
  • Narrow neck
  • Beaded rim
  • Printed graduations

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Capacity (English) 3.4 oz.
Color Clear
Diameter (Metric) Inner Neck 21 mm
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Filtering Liquids
Graduation Range 50 to 100 mL
Graduations 25 mL
Height (Metric) 10 cm
Length (Metric) 9 cm
Neck Style Narrow
Product Type Filtering Flasks
Width (Metric) 9 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Flat
Diameter (Metric) Outer 26 mm
Weight (Metric) 90.71 g
Surface Treatment Non-treated
Show More Show Less