missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Conical Centrifuge Tubes
Ideal for applications requiring larger sample volumes.
Supplier: Thermo Scientific™ 332270
Description
The Thermo Scientific™ Conical Centrifuge Tubes are sterile and ideal for applications requiring larger sample volumes.
- Manufactured with high quality virgin resins
- Sterilized by gamma irradiation per ISO 11137-2
- Non-pyrogenic
- Non-cytotoxic
- DNase/RNase free
- Human DNA free
- BSE/TSE free
Chemical Identifiers
| Transparent | |
| Polypropylene | |
| Sterile | |
| Conical | |
| No | |
| Centrifuge Tube |
| Single-use | |
| 6 | |
| Not Autoclavable | |
| Conical | |
| Yes |
Specifications
| Transparent | |
| Single-use | |
| 6 | |
| Not Autoclavable | |
| 155 mm | |
| Conical | |
| 95 mm | |
| Centrifuge Tube |
| 500 mL | |
| Polypropylene | |
| Sterile | |
| Conical | |
| 16 oz. | |
| No | |
| Yes | |
| 6,000 x g |