missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Conical Bottom Polystyrene Tubes with Screw Cap

Description
- Polystyrene is ideally suited for optical measurements as a result of its high clarity
- Volume: 15 mL
- Sterile
- Blue screw cap
- With graduations and ID writing area
- Dia. x Height: 17 x 120 mm
Specifications
Specifications
| Closure Color | Blue |
| Color | Clear |
| Capacity (Metric) | 15 mL |
| Disposable | Single-use |
| Material | Polystyrene |
| For Use With | Centrifugation and applications that require chemical and thermo resistant vessels. |
| No. per Case | 1000 |
| No. per Pack | 100 |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Show More |