missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Conical Bottom Polypropylene Test Tubes with Screw Cap

For centrifugation and applications that require chemical and thermo resistant vessels.
Supplier: Greiner Bio-One 227270
Description
- Natural colored tube
- Blue graduations
- White writing area
- With or without support skirt
Service Plan
No
Chemical Identifiers
| Natural | |
| Polypropylene | |
| Conical |
Specifications
| Blue | |
| 50 mL | |
| Centrifugation and applications that require chemical and thermo resistant vessels. | |
| 300/Cs. | |
| 115 mm | |
| White Marking Spot | |
| Yes |
| Natural | |
| Polypropylene | |
| 300 | |
| Sterile | |
| Conical | |
| 30 mm | |
| Centrifuge Tube |