missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Conical Bottom Plastic Test Tubes

Molded from either premium grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis and solvents

Supplier:  Globe Scientific 110444

 View more versions of this product

Catalog No. 361042279


Only null left

Description

Description

  • Multi-use tubes
  • Polystyrene tubes can withstand 1500rpm
  • Polypropylene tubes can withstand 3000rpm are autoclavable and freezable
  • Broad range of sizes are sure to fit most laboratory applications
Specifications

Chemical Identifiers

5 mL
75 mm
12 mm
Test Tube

Specifications

5 mL
Polypropylene
Test Tube
75 mm
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions