missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 12 mL Capacity

Nonsterile; reusable.
$64.39 - $410.30
Specifications
| Capacity (Metric) | 12 mL |
|---|---|
| Disposable | Reusable |
| Material | Borosilicate Glass |
| No. per Case | 12 |
| No. per Pack | 12 |
| Catalog Number | Mfr. No. | Graduations | Length (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Graduations | Length (Metric) | Price | Quantity & Availability | ||||
05506
![]() |
Corning™
C812012 |
120 mm |
Case of 12 Each for $410.30
|
|
|||||
05496
![]() |
Corning™
814012 |
White Enamel, 0.1 mL | 120 mm |
Each for $64.39
Case of 12 Each for $772.68
|
|
||||
Description
These 12 mL heavy duty PYREX™ conical centrifuge tubes are made to the same O.D. and length specifications as No. 8060, but with increased wall thickness for greater mechanical strength. In order to conform to outside diameter and overall length limitations imposed by centrifuge rotors and supports, it has been necessary to reduce the capacity these heavy duty tubes.Specifications
| 12 mL | |
| Borosilicate Glass | |
| 12 | |
| Cylindrical | |
| 17 mm |
| Reusable | |
| 12 | |
| Non-sterile | |
| 120 mm | |
| Centrifuge Tube |