missing translation for 'onlineSavingsMsg'
Learn More

Shield™ Conform Wrap

Catalog No. 296367450
Change view
Click to view available options
Dimensions (L x W):
4 yd. x 2 in.
5 yd. x 3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296367450 4 yd. x 2 in.
296367451 5 yd. x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 296367450 Supplier Shield™ Supplier No. DTC8006680

Shield™ conform wrap used for first aid purposes

  • Shield™ conform wrap for first aid needs

Specifications

Product Type First Aid Bandage Wrap
Length (English) 5 yd.
Length (Metric) 4.5 m
Width (Metric) 5.08 cm
Width (English) 2 in.
Dimensions (L x W) 4 yd. x 2 in.