missing translation for 'onlineSavingsMsg'
Learn More

Shield™ Conform Bandage

Catalog No. 296367448
Change view
Click to view available options
Dimensions (L x W):
4 yd. x 3 in.
4 yd. x 4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296367448 4 yd. x 3 in.
296367449 4 yd. x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 296367448 Supplier Shield™ Supplier No. DTC8006840

Shield™ sterile conform bandage

  • Sterile conform bandage for first aid purposes

Specifications

Product Type Bandage
Sterility Sterile
Length (English) 4 yd.
Length (Metric) 3.7 m
Width (Metric) 7.62 cm
Width (English) 3 in.
Dimensions (L x W) 4 yd. x 3 in.