missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Conference Table
Description
- 1.5 in. thick laminate work surface
Specifications
Specifications
| Height (Metric) | 76.2 cm |
| Dimensions (L x W x H) | 44 x 144 x 30 in. |
| Length (Metric) | 111.8 cm |
| Style | 3 Rectangular Legs |