missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Conference Table

Catalog No. 06001074
Change view
Click to view available options
Dimensions (L x W x H):
44 x 96 x 30 in.
48 x 48 x 30 in.
48 x 48 x 38.5 in.
48 x 96 x 30 in.
44 x 120 x 30 in.
44 x 144 x 30 in.
48 x 120 x 30 in.
48 x 144 x 30 in.
Style:
2 Rectangular Legs
3 Rectangular Legs
4 Legs
6 Legs
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Style
06001074 44 x 96 x 30 in. 2 Rectangular Legs
06001075 48 x 96 x 30 in. 2 Rectangular Legs
06001076 44 x 120 x 30 in. 3 Rectangular Legs
06001077 48 x 120 x 30 in. 3 Rectangular Legs
06001078 44 x 144 x 30 in. 3 Rectangular Legs
06001079 48 x 144 x 30 in. 3 Rectangular Legs
06001094 48 x 48 x 30 in. 4 Legs
06001095 48 x 48 x 38.5 in. 4 Legs
06001096 48 x 96 x 30 in. 6 Legs
06001097 48 x 120 x 30 in. 6 Legs
06001098 48 x 144 x 30 in. 6 Legs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06001074 Supplier Fisherbrand™ Supplier No. FSCI4496CONFBS8827

Conference table with painted steel support legs and laminate work surface.

  • 1.5 in. thick laminate work surface

Specifications

Height (Metric) 76.2 cm
Dimensions (L x W x H) 44 x 96 x 30 in.
Style 2 Rectangular Legs
Length (Metric) 111.8 cm