missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Conductivity Standards

Catalog No. 01922077
Change view
Click to view available options
Conductivity:
1413 μS/cm
84 μS/cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Conductivity
01922077 1413 μS/cm
01922076 84 μS/cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01922077 Supplier OHAUS™ Supplier No. 30100443

Measure the ability of an electrolyte solution to conduct electricity.

  • 250 mL Solution
  • Available in values of 84 μs/cm, 1413 μs/cm and 12.88 μs/cm

Extremes of temperature and direct sunlight should be avoided.

Specifications

Boiling Point ∼100°C
Capacity (English) 8.45 oz.
Capacity (Metric) 250 mL
Color Clear, Colorless
Conductivity 1413 μS/cm
For Use With (Equipment) Conductivity Sensor
Type Conductivity Standards
pH Range ∼6
Water Soluble Completely Miscible