missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Concave Glass Mirror - 38mm Dia., 100mm Focal Length

Round concave glass mirror includes a silvered back with protective coating. Optically worked, designed for physics and educational uses. 38mm diameter, 100mm focal length

Supplier:  Eisco™ PH0519B

Catalog No. S41519


Only null left
Explore available promotions

Description

Description

  • Round concave glass mirror
  • Approximately 1.5 in. (38mm) diameter and 2mm thick
  • Designed for physics and educational uses
  • 100mm Focal Length

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

1
Mirrored Glass
Light, Optics
Concave
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions