missing translation for 'onlineSavingsMsg'
Learn More

Conair™ Waring™ Two-Speed Heavy Duty Blenders

Catalog No. 1450951
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1450951 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1450951 Supplier Conair™ Supplier No. 7010HG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Amperage 7 A
Speed 18,000, 22,000 rpm
Voltage 120 V
Horsepower 0.7 hp
Capacity (Metric) 1000 mL
Sample Volume (English) 33.81 oz.
Height (English) 15 in.
Height (Metric) 38 cm
Includes Heat resistant glass jar with handle and two piece vinyl and styrene lid, stainless steel blade
Packaging Quantity 1 Ea.
Frequency 50/60 Hz
Show More Show Less