missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Compression Cap
Compression Cap Replacements with a hole for use with a thermometer/inlet adaptors or microscale reaction vials.
$1.90 - $8.73
Specifications
| Color | Red |
|---|---|
| For Use With (Application) | Organic Synthesis |
| Quantity | 1 Ea. |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Thread Size (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Thread Size (Metric) | Price | Quantity | |||||
|
31501972
|
Synthware™
RC005 |
8 mm |
Each for $1.90
|
|
|||||
|
31501973
|
Synthware™
RC009 |
13 mm |
Each for $3.53
|
|
|||||
|
31501974
|
Synthware™
RC112 |
20 mm |
Each for $5.20
|
|
|||||
|
31501975
|
Synthware™
RC2440 |
24 mm |
Each for $8.73
|
|
|||||
Specifications
| Red | |
| Organic Synthesis | |
| 1 Ea. | |
| Non-sterile |