missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Compact Safety Padlock Kit

Catalog No. 19103595
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19103595 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103595 Supplier Brady™ Supplier No. 123143

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ Compact Safety Padlock Kit is a great solution for any worker needing just one lock and one tag. These kits are comprised of one compact safety padlock, one lockout tag, and a cable tie. Offered in nine different color formats.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Product Type Padlock Kit
Color Red
Material Nylon
Dimensions (L x W) 0.125 x 1.2 in.
Includes (1) safety padlock; (1) lockout tag; (1) cable tie
Length (English) 0.125 in.
Quantity 1 Kit
Width (English) 1.2 in.