missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Block, 6 x 1.5 mL
Description
Increase your application capabilities with a variety of accessories for the Thermo Scientific™ Compact Dry Baths/Block Heaters.
Warranty: 2 years
Specifications
Specifications
| Description | 6 x 1.5mL block |
| Capacity (Metric) | 1.5 mL |
| For Use With (Equipment) | Thermo Scientific™ Compact Dry Bath/Block Heater |
| Lighting | LED |
| No. of Places | 6 |
| Type | Dry Block |
| Dimensions (L x W x H) | 36 x 54 x 30 mm (1.4 x 2.1 x 1.2 in.) |