missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Block, 24 x 0.2 mL
Description
Increase your application capabilities with a variety of accessories for the Thermo Scientific™ Compact Dry Baths/Block Heaters.
Warranty: 2 years
Specifications
Specifications
| Description | 24 x 0.2mL block |
| Capacity (Metric) | 0.2 mL |
| For Use With (Equipment) | Thermo Scientific™ Compact Dry Bath/Block Heater |
| Lighting | LED |
| No. of Places | 24 |
| Type | Dry Block |
| Dimensions (L x W x H) | 36 x 54 x 15 mm (1.4 x 2.1 x 0.6 in.) |