missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Compact Digital Multimeters

Catalog No. 13245314
Change view
Click to view available options
Style:
Auto Ranging
Manual Ranging
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
13245314 Manual Ranging
13245315 Auto Ranging
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13245314 Supplier Digi-Sense™ Supplier No. 2025050
Only null left

Includes

Battery

Compact design with non-contact voltage

  • CAT III 600 V
  • Available in auto-ranging and manual ranging versions
  • Bright backlight display has 1.1' tall digits
  • Built-in non-contact Voltage detector
  • Housing is made of double-molded plastic
  • Hold button for probing without continuously watching the display

Warranty

2 Years

Specifications

Product Type Digital Multimeter
For Use With (Equipment) Electrical Equipment
Length (English) 5.875 in.
Length (Metric) 15 cm
Voltage 600 V
Amperage 0 to 10 A (DC only)
Certifications/Compliance CAT II 2,000 V, Pollution degree 2, CAT III 600 V
Color Blue/Gray
For Use With (Application) Electrical, Industrial, Laboratory, HVAC, R and D
Height (English) 1.875 in.
Height (Metric) 4.8 cm
Includes Test leads, 9V battery, and carrying case.
Style Manual Ranging
Width (English) 2.75 in.
Width (Metric) 7 cm
Show More Show Less