missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ ComforTech™ Frocks
Cleanroom frocks feature knit collar and wrists, pockets, and zipper closure.
Supplier: AlphaProTech ECFKJ24915
Description
- Provide a 99.9% filtration efficiency rate
- Protects wearers from light chemical splash, particles and biologicals
- Keeps wearers cool and comfortable
- Breathable and lightweight
- Durable
- Meets controlled environment needs
- Cut and sewn to an appropriate length to ensure full coverage
- Nylon zipper option adds another level of particle holdout and protection
Specifications
| 2X-Large | |
| White | |
| Zipper | |
| Serged | |
| Raglan Sleeve |
| Microporous Fabric | |
| Non-sterile | |
| Knit | |
| Yes | |
| 12.8 in. |