missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dentec Safety™ ComfortEase AD5N95 Cup-Shaped Respirators
Flat-fold disposable respirators provide protection against certain non-oil particulates. Flatfold feature allows the user to store the mask comfortably in a pocket.
Supplier: Dentec Safety™ DTCAD5N95VB120
Description
- Available with or without one-way exhalation valve
- Top cover directs hot airflow downward, helps to reduce lens fogging
- Individual adjustable aluminum nose clip provides an secure fit and seal
- Non-latex elastic straps allow for quick fitting
- Straps are electro-sonically sealed to the facepiece. No staples provide additional comfort
- Crush-resistant shell will not collapse in hot, humid conditions
- Will maintain its shape without the need for a plastic mesh housing
- Reinforcing ribs provide additional shell strength reducing consumption
- N95 version approved for minimum 95% efficient protection against certain non-oil particulates
Specifications
| N - Not Resistant to Oil | |
| Cup/Molded | |
| N95 | |
| One Size | |
| 95% | |
| AD5N95VB120 | |
| Non-sterile | |
| No |
| NIOSH 42 CFR 84, N95 | |
| Single-use | |
| General Purpose Particulate Respirator | |
| Yes | |
| Yes | |
| Adjustable Nose Clip | |
| Dual Elastic Straps |