missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dentec Safety™ ComfortEase AD5N95 Cup-Shaped Respirators
Description
- Available with or without one-way exhalation valve
- Top cover directs hot airflow downward, helps to reduce lens fogging
- Individual adjustable aluminum nose clip provides an secure fit and seal
- Non-latex elastic straps allow for quick fitting
- Straps are electro-sonically sealed to the facepiece. No staples provide additional comfort
- Crush-resistant shell will not collapse in hot, humid conditions
- Will maintain its shape without the need for a plastic mesh housing
- Reinforcing ribs provide additional shell strength reducing consumption
- N95 version approved for minimum 95% efficient protection against certain non-oil particulates
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | N95 |
| Product Type | General Purpose Particulate Respirator |
| Size | One Size |
| With Exhalation Valve | No |
| Filter Efficiency | 95% |
| Latex Free | Yes |
| Show More |