missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Comfort Nitrile Gloves with Aloe and Chamomile

Soft nitrile protection with aloe and chamomile.

Supplier:  Fisherbrand™ 19041372D

 View more versions of this product

Catalog No. 19041372D

Only null left
Explore available promotions

Description

Description

  • Tested for use with chemotherapy drug exposure
  • Textured fingers
  • Blue/Green
  • Soothing aloe and chamomile
  • Comfortable feel with an exceptional fit
  • Tested for use with chemotherapy drugs
  • Length: 9.8 in. (250 mm)
  • Palm Thickness: 3.5 mil (0.09 mm)
  • Finger Thickness: 4.7 mil (0.12 mm)
  • AQL: 1.5 (Barrier)
Specifications

Specifications

ASTM D6319, ASTM D6978, FDA21 CFR 177-2600, US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade
Healthcare, Industrial, Laboratory
Blue, Green
Fingertip Textured
0.12 mm
Nitrile
0.09 mm
Nitrile Examination Glove
Non-sterile
Palm: 0.09 mm, Finger: 0.12 mm
Beaded
9.8 in.
Yes
1.5
Single-use
4.7 mil
Yes
3.5 mil
Powder Free
Large
Palm: 3.5 mil, Finger: 4.7 mil
Yes
100 Gloves/Box
250 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions