missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Comfort Nitrile Gloves with Aloe and Chamomile
Soft nitrile protection with aloe and chamomile.
Supplier: Fisherbrand™ 19041372A
Description
- Tested for use with chemotherapy drug exposure
- Textured fingers
- Blue/Green
- Soothing aloe and chamomile
- Comfortable feel with an exceptional fit
- Tested for use with chemotherapy drugs
- Length: 9.8 in. (250 mm)
- Palm Thickness: 3.5 mil (0.09 mm)
- Finger Thickness: 4.7 mil (0.12 mm)
- AQL: 1.5 (Barrier)
Specifications
| ASTM D6319, ASTM D6978, FDA21 CFR 177-2600, US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade | |
| Healthcare, Industrial, Laboratory | |
| Blue, Green | |
| Fingertip Textured | |
| 0.12 mm | |
| Nitrile | |
| 0.09 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| Palm: 0.09 mm, Finger: 0.12 mm | |
| Beaded | |
| 9.8 in. |
| Yes | |
| 1.5 | |
| Single-use | |
| 4.7 mil | |
| Yes | |
| 3.5 mil | |
| Powder Free | |
| X-Small | |
| Palm: 3.5 mil, Finger: 4.7 mil | |
| Yes | |
| 100 Gloves/Box | |
| 250 mm |