Learn More
Ansell MICROFLEX™ ComfortGrip™ CFG-900 Latex Gloves
Powder free, disposable latex gloves feature a fully textured surface to provide a secure grip on tools and materials in a variety of industries.
Supplier: Ansell CFG900L
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
Powder free, disposable latex gloves feature a fully textured surface to provide a secure grip on tools and materials in a variety of industries.
- Natural rubber latex offers elasticity with protection and comfort
- Fully textured surface for secure grip
- Beaded cuff provides easy donning and doffing
- Ambidextrous, non-sterile, single-use
- Ideal for standard patient examinations, sample taking and processing and all food processing applications
Specifications
| ASTM D 3578, FDA21 CFR 177-2600, ISO 13485:2003 | |
| No | |
| 1.5 | |
| Single-use | |
| 6.3 mil | |
| No | |
| Latex | |
| 0.13 mm | |
| Large | |
| 0.16 mm | |
| CFG-900-L | |
| 22 MPa | |
| 24.4 cm |
| EN 420:2003 + A1:2009 | |
| Healthcare, Laboratory, Industrial | |
| Natural | |
| Fully Textured | |
| 0.16 mm | |
| No | |
| 5.1 mil | |
| Powder Free | |
| 6.3 mil | |
| Yes | |
| ComfortGrip™ CFG-900 | |
| 9.6 in. |