missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ ComfortGrip™ CFG-900 Latex Gloves
GREENER_CHOICE

Catalog No. 19167030E
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19167030E X-Large
19167030A X-Small
19167030B Small
19167030C Medium
19167030D Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19167030E Supplier Ansell Supplier No. CFG900XL

missing translation for 'validMainframeMsg'

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free, disposable latex gloves feature a fully textured surface to provide a secure grip on tools and materials in a variety of industries.

  • Natural rubber latex offers elasticity with protection and comfort
  • Fully textured surface for secure grip
  • Beaded cuff provides easy donning and doffing
  • Ambidextrous, non-sterile, single-use
  • Ideal for standard patient examinations, sample taking and processing and all food processing applications

Specifications

Certifications/Compliance ASTM D 3578, FDA21 CFR 177-2600, ISO 13485:2003
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Latex Examination Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model CFG-900-XL
Series ComfortGrip™ CFG-900
Tensile Strength 22 MPa
Length (English) 9.6 in.
Length (Metric) 24.4 cm
Product Line MICROFLEX ComfortGrip
Show More Show Less