missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dentec Safety™ Comfort-Ease AD2N95 Cup-Style N95 Respirators
N95 disposable respirators feature a strong, crush-resistant shell that retains its shape through multiple uses and humid conditions.
Supplier: Dentec Safety™ DTC6516410N95AB60PK
Description
- Minimizes breathing resistance
- Soft, non-irritating inner Facepiece improves user comfort especially during extended usage
- Adjustable nosepiece with foam seal at the nose provides comfort while ensuring a proper fit
- Heavy-duty (latex-free) head straps do not require pre-stretching and are ultra-sonically sealed to the facepiece to eliminate the need for staples and ensuring that the strap is difficult to tear away from the mask
Chemical Identifiers
| N - Not Resistant to Oil | |
| NIOSH 42 CFR 84, N95 | |
| Cup/Molded |
| Dual Elastic Straps | |
| 95% |
Specifications
| N - Not Resistant to Oil | |
| NIOSH 42 CFR 84, N95 | |
| Yes | |
| General Purpose Particulate Respirator | |
| No | |
| AD2N95AB60PK | |
| 60 Pk./Cs. | |
| 6.35 cm | |
| Dual Elastic Straps |
| 10 | |
| Cup/Molded | |
| N95 | |
| Standard | |
| 95% | |
| Adjustable Nose Clip | |
| Non-sterile | |
| 13.97 cm | |
| No |