missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dentec Safety™ Comfort-Air™ 400NxMD Half-Mask Elastomeric Respirator with P100 Filters
Description
- Facepiece low-profile design fits under industrial style and medical style face shields
- Extended field of vision
- No exhalation valve ensures the user's exhaled breath does not exit the mask
- Rolled sealing flange provides comfort and improves fitting capabilities
- Does not require user to adjust straps excessively tight
- Textured sealing area reduces risk of the mask slipping on the face
- White color allows for written personalization and also makes dirt or other markings more visible to simplify the cleaning and disinfecting process
- Designed to allow for the proper fitting of most safety & prescription eyewear and goggles
- Ultra light harness assembly provides additional comfort
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding & welding helmets
- 8- position adjustment
Specifications
Specifications
| Color | White |
| Filter Type | P100 |
| Material | Thermoplastic Elastomer |
| Product Type | Half-Mask Respirator |
| Size | Small/Medium |
| With Exhalation Valve | No |
| Facepiece Material | Thermoplastic Elastomer |
| Latex Free | Yes |
| Model | 4-SM-NXMD-LP0 |
| Suspension Type | 8-point |