missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dentec Safety™ Comfort Air™ Series 400 Low Maintenance Respirators
Description
- Extended field of vision
- Large inhalation valves
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Exhalation valve diaphragm has channels that act like a parachute to to exhaled air and lift the diaphragm off the valve seat with very little effort, creating more space for air to exit the mask reducing and thereby heat build up inside
- Rolled sealing flange provides comfort and improves fitting capabilities
- Textured sealing area reduces risk of the mask slipping on the face, ensuring a comfortable seal on a wide variety of facial sizes
- Ultra light harness assembly provides additional comfort
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding and welding helmets
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
Specifications
| Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
| Color | Black |
| Material | Thermoplastic Elastomer |
| Product Type | Half-Mask Respirator |
| Size | Small/Medium |
| With Exhalation Valve | Yes |
| Facepiece Material | Thermoplastic Elastomer |
| For Use With (Equipment) | Dentec™ Filters and Cartridges |
| Model | 400-SM-00 |
| Length (Metric) | 8.89 cm |
| Show More |