missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dentec Safety™ Comfort-Air™ Series 130M Full Facepiece Respirators with Inner Mask
Special compression silicone full facepiece respirators with inner mask feature large inhalation valves that allow for maximum inhalation. Available to purchase with or without cartridges and filter assemblies.
Supplier: Dentec Safety™ DTC64518800M20DR5
Description
- Silicone rubber
- Large panoramic anti-scratch, anti-fog treated polycarbonate lens provides extended field of vision and is impact resistant
- Quarter-sized inhalation valves allows the user to inhale a larger volume of air per breath, reducing breathing resistance
- Metal speech diaphragm allows for communication
- 5 point quick release buckles allows the user to quickly and easily don and doff the respirator
- Saf-Twist design quickly attaches the cartridge to any Dentec Safety half-mask or full face air-purifying respirator facepiece
- Neckstrap allows user to hang product around the neck when needed
- Optional prescription lens insert
- Nylon storage and carry bag included
Specifications
| NIOSH 42 CFR Part 84 | |
| R95 | |
| Pre-Assembled Full Face Respirator Kit | |
| Yes | |
| Cartridges/Diskits | |
| Anti-fog | |
| 5-point |
| Blue | |
| Silicone | |
| Medium | |
| Silicone | |
| Mask, OV/R95 Cartridges | |
| 130-M-20DR5 |