missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Combitips™ Advanced Tips for Multipette™ Multi-dispensers - Forensic DNA Grade
GREENER_CHOICE

Catalog No. p-7112266
Change view
Click to view available options
Volume (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
E0030089871 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. E0030089871 Supplier Eppendorf™ Supplier No. 0030089871
Only null left

Redesigned and optimized to meet needs of modern laboratory. Eppendorf™ Combitips advanced™ Pipette Tips - Forensic DNA Grade are quick at dispensing of identical volumes.

  • Ideal system components for all Eppendorf™ multipettes
  • Offers range of dispensing volumes with increments as low as 100 nanoliters
  • Elongated combitips in volumes 2.5 mL and 5 mL make it possible to reach bottom of laboratory vessels
  • Individual color coding facilitates quick identification of desired combitips
  • Unique funnel geometry ensures comfortable handling while preventing damage to gloves

Applications

  • Positive displacement principle
  • High-precision dispensing regardless of physical properties of liquid (eg: viscosity, volatility, density, temperature)
  • Prevents aerosol contamination with hermetically sealed piston for secure dispensing
  • Provides protection from radioactive and toxic substances

Specifications

Volume (Metric) 5 mL
Sterility Non-sterile
Color Colorless
Autoclavable Not Autoclavable
Clean Claims Forensic DNA Grade (non-sterile)
Format Individually Wrapped
Tip Style Extended Length, Positive Displacement
Packaging 100 Pk., Individually Blister-wrapped
Product Type Pipette Tips
Color Code Blue
Disposable Single-use
For Use With (Equipment) Eppendorf Multipette
Graduated Yes
Product Line CombiTips Advanced
Material Polypropylene
Fit for Purpose Forensic Ready
Show More Show Less