missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Combitips™ Advanced Tips for Multipette™ Multi-dispensers - Forensic DNA Grade
GREENER_CHOICE

Catalog No. E0030089871
Change view
Click to view available options
Volume (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
E0030089871 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. E0030089871 Supplier Eppendorf™ Supplier No. 0030089871
  • ONLINE EXCLUSIVE PRICE
    $627.76
    $290.86 / Each

    Save $336.90

    54.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Redesigned and optimized to meet needs of modern laboratory. Eppendorf™ Combitips advanced™ Pipette Tips - Forensic DNA Grade are quick at dispensing of identical volumes.

  • Ideal system components for all Eppendorf™ multipettes
  • Offers range of dispensing volumes with increments as low as 100 nanoliters
  • Elongated combitips in volumes 2.5 mL and 5 mL make it possible to reach bottom of laboratory vessels
  • Individual color coding facilitates quick identification of desired combitips
  • Unique funnel geometry ensures comfortable handling while preventing damage to gloves

Applications

  • Positive displacement principle
  • High-precision dispensing regardless of physical properties of liquid (eg: viscosity, volatility, density, temperature)
  • Prevents aerosol contamination with hermetically sealed piston for secure dispensing
  • Provides protection from radioactive and toxic substances

Specifications

Volume (Metric) 5 mL
Sterility Non-sterile
Color Colorless
Autoclavable Not Autoclavable
Clean Claims Forensic DNA Grade (non-sterile)
Format Individually Wrapped
Tip Style Extended Length, Positive Displacement
Packaging 100 Pk., Individually Blister-wrapped
Product Type Pipette Tips
Color Code Blue
Disposable Single-use
For Use With (Equipment) Eppendorf Multipette
Graduated Yes
Product Line CombiTips Advanced
Material Polypropylene
Fit for Purpose Forensic Ready
Show More Show Less