missing translation for 'onlineSavingsMsg'
Learn More

K2 Scientific Combination Refrigerator and Freezer

K2’s freestanding or built-in undercounter refrigerators and freezers are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

Supplier:  K2 Scientific K210GDRK202SDF

 View more versions of this product

Catalog No. K210GR02SF


Only null left

Description

Description

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Variable (cycle) defrost Audible and visual high or low temperature alarms
  • Magnetically sealed door with rapid cool-down mode after door opening
  • Door-activated and exterior switch-activated interior LED lighting
  • Three white epoxy-coated wire shelves standard
  • Shelves are adjustable by 1 in. increments
  • Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
  • R600a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
  • Forced air circulation aids temperature stability and uniformity
  • Leveling legs
  • Keyed door lock
  • Remote alarm contacts 0.5 in. temperature probe and data logger access port
  • Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: two year full replacement for parts or compressor failure

Refrigerator Dimensions:

  • 2 cu. ft: Ext. DxWxH: 22.5 x 20.1 x 25.75 in.; Int.: 15.5 x 15.5 x 16 in.
  • 4 cu. ft: Ext. DxWxH: 22.5 x 23.75 x 31.8 in.; Int.: 15 x 19.5 x 23 in.
  • 10 cu. ft: Ext. DxWxH: 22.5 x 23.6 x 60.2 in.; Int.: 15 x 19.5 x 50.5 in.

Freezer Dimensions:

  • 2 cu. ft: Ext. DxWxH: 22.5 x 20.1 x 25.75 in.; Int.: 15.5 x 15.5 x 16 in.
  • 4 cu. ft: Ext. DxWxH: 22.5 x 23.75 x 31.8 in.; Int.: 15 x 19.5 x 23 in.
  • 10 cu. ft: Ext. DxWxH: 22.5 x 23.6 x 60.2 in.; Int.: 15 x 19.5 x 50.5 in.
Specifications

Chemical Identifiers

Combination Refrigerator/Freezer
2°C to 8°C
6
Data Logger
Steel
CFC-free
LED
White
Storage of Biological Samples
10 Years
NEMA 5-15
-10°C to -25°C
±2°C
Bottom-mounted
Key Lock
White Powder-coated
Painted Steel
Leveling Feet
Ventilated
3 in.
15

Specifications

Combination Refrigerator/Freezer
10 cu. ft.
283 L
2°C to 8°C
±2°C
2
Bottom-mounted
Data Logger
R600A
White Powder-coated
Painted Steel
Freestanding
Leveling Feet
Ventilated
3 in.
10 Years
3.1 kWh/hour
15
115 V
437 W
2 cu. ft.
57 L
-10°C to -25°C
4°C and -20°C
Glass and Solid
6
Automatic (Refrigerator), Manual (Freezer)
Key Lock
Steel
CFC-free
ENERGYSTAR, cULus, EPA SNAP, ISO 9001
LED
White
Storage of Biological Samples
K210GDR-K202SDF
2 Years Parts and Labor
3.8 A
NEMA 5-15
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions