missing translation for 'onlineSavingsMsg'
Learn More
Learn More
K2 Scientific Combination Refrigerator and Freezer
K2’s freestanding or built-in undercounter refrigerators and freezers are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.
Supplier: K2 Scientific K204SDRK204SDF
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Variable (cycle) defrost Audible and visual high or low temperature alarms
- Magnetically sealed door with rapid cool-down mode after door opening
- Door-activated and exterior switch-activated interior LED lighting
- Three white epoxy-coated wire shelves standard
- Shelves are adjustable by 1 in. increments
- Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
- R600a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- Forced air circulation aids temperature stability and uniformity
- Leveling legs
- Keyed door lock
- Remote alarm contacts 0.5 in. temperature probe and data logger access port
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two year full replacement for parts or compressor failure
Refrigerator Dimensions:
- 2 cu. ft: Ext. DxWxH: 22.5 x 20.1 x 25.75 in.; Int.: 15.5 x 15.5 x 16 in.
- 4 cu. ft: Ext. DxWxH: 22.5 x 23.75 x 31.8 in.; Int.: 15 x 19.5 x 23 in.
- 10 cu. ft: Ext. DxWxH: 22.5 x 23.6 x 60.2 in.; Int.: 15 x 19.5 x 50.5 in.
Freezer Dimensions:
- 2 cu. ft: Ext. DxWxH: 22.5 x 20.1 x 25.75 in.; Int.: 15.5 x 15.5 x 16 in.
- 4 cu. ft: Ext. DxWxH: 22.5 x 23.75 x 31.8 in.; Int.: 15 x 19.5 x 23 in.
- 10 cu. ft: Ext. DxWxH: 22.5 x 23.6 x 60.2 in.; Int.: 15 x 19.5 x 50.5 in.
Chemical Identifiers
| Combination Refrigerator/Freezer | |
| 2°C to 8°C | |
| 6 | |
| Data Logger | |
| Steel | |
| CFC-free | |
| LED | |
| White | |
| Storage of Biological Samples | |
| 10 Years | |
| NEMA 5-15 |
| -10°C to -25°C | |
| ±2°C | |
| Bottom-mounted | |
| Key Lock | |
| White Powder-coated | |
| Painted Steel | |
| Leveling Feet | |
| Ventilated | |
| 3 in. | |
| 15 |
Specifications
| Combination Refrigerator/Freezer | |
| 4 cu. ft. | |
| -10°C to -25°C | |
| 4°C and -20°C | |
| Solid | |
| 6 | |
| Automatic (Refrigerator), Manual (Freezer) | |
| Key Lock | |
| Steel | |
| CFC-free | |
| ENERGYSTAR, cULus, EPA SNAP, ISO 9001 | |
| LED | |
| White | |
| Storage of Biological Samples | |
| K204SDR-K204SDF | |
| 2 Years Parts and Labor | |
| 3.2 A | |
| NEMA 5-15 | |
| 1 |
| 4 cu. ft. | |
| 113 L | |
| 2°C to 8°C | |
| ±2°C | |
| 2 | |
| Bottom-mounted | |
| Data Logger | |
| R600A | |
| White Powder-coated | |
| Painted Steel | |
| Freestanding | |
| Leveling Feet | |
| Ventilated | |
| 3 in. | |
| 10 Years | |
| 2.84 kWh/day | |
| 15 | |
| 115 V | |
| 368 W |