missing translation for 'onlineSavingsMsg'
Learn More

K2 Scientific Combination Refrigerator and Freezer

Catalog No. K202GR04SF
Change view
Click to view available options
Capacity (English) Refrigerator:
10 cu. ft.
2 cu. ft.
4 cu. ft.
Door Style:
Glass and Solid
Solid
Capacity (English) Freezer:
10 cu. ft.
2 cu. ft.
2.5 cu. ft.
4 cu. ft.
Energy Usage:
1.49 kWh/Day Refrigerator, 1.18 kWh/Day Freezer
2.53 kWh/day
2.62 kWh/day
2.76 kWh/day
2.8 kWh/day
2.84 kWh/day
3.1 kWh/hour
3.11 kWh/day
3.25 kWh/day
3.26 kWh/day
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Refrigerator Door Style Capacity (English) Freezer Energy Usage
K202GR04SF 2 cu. ft. Glass and Solid 4 cu. ft. 2.62 kWh/day
K202GR10SF 2 cu. ft. Glass and Solid 10 cu. ft. 3.26 kWh/day
K202SR04SF 2 cu. ft. Solid 4 cu. ft. 2.76 kWh/day
K202SR10SF 2 cu. ft. Solid 10 cu. ft. 3.25 kWh/day
K204GR04SF 4 cu. ft. Glass and Solid 4 cu. ft. 3.11 kWh/day
K204SR02SF 4 cu. ft. Solid 2 cu. ft. 2.53 kWh/day
K204SR04SF 4 cu. ft. Solid 4 cu. ft. 2.84 kWh/day
K210GR02SF 10 cu. ft. Glass and Solid 2 cu. ft. 3.1 kWh/hour
K210SR02SF 10 cu. ft. Solid 2.5 cu. ft. 1.49 kWh/Day Refrigerator, 1.18 kWh/Day Freezer
K204GR02SF 4 cu. ft. Glass and Solid 2 cu. ft. 2.8 kWh/day
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. K202GR04SF Supplier K2 Scientific Supplier No. K202GDRK204SDF

K2’s freestanding or built-in undercounter refrigerators and freezers are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Variable (cycle) defrost Audible and visual high or low temperature alarms
  • Magnetically sealed door with rapid cool-down mode after door opening
  • Door-activated and exterior switch-activated interior LED lighting
  • Three white epoxy-coated wire shelves standard
  • Shelves are adjustable by 1 in. increments
  • Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
  • R600a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
  • Forced air circulation aids temperature stability and uniformity
  • Leveling legs
  • Keyed door lock
  • Remote alarm contacts 0.5 in. temperature probe and data logger access port
  • Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: two year full replacement for parts or compressor failure

Refrigerator Dimensions:

  • 2 cu. ft: Ext. DxWxH: 22.5 x 20.1 x 25.75 in.; Int.: 15.5 x 15.5 x 16 in.
  • 4 cu. ft: Ext. DxWxH: 22.5 x 23.75 x 31.8 in.; Int.: 15 x 19.5 x 23 in.
  • 10 cu. ft: Ext. DxWxH: 22.5 x 23.6 x 60.2 in.; Int.: 15 x 19.5 x 50.5 in.

Freezer Dimensions:

  • 2 cu. ft: Ext. DxWxH: 22.5 x 20.1 x 25.75 in.; Int.: 15.5 x 15.5 x 16 in.
  • 4 cu. ft: Ext. DxWxH: 22.5 x 23.75 x 31.8 in.; Int.: 15 x 19.5 x 23 in.
  • 10 cu. ft: Ext. DxWxH: 22.5 x 23.6 x 60.2 in.; Int.: 15 x 19.5 x 50.5 in.

Specifications

Type Combination Refrigerator/Freezer
Capacity (English) Freezer 4 cu. ft.
Capacity (English) Refrigerator 2 cu. ft.
Capacity (Metric) Freezer 113 L
Capacity (Metric) Refrigerator 57 L
Temperature Range (Freezer) -10°C to -25°C
Temperature Range (Refrigerator) 2°C to 8°C
Temperature (Setpoint) 4°C and 20°C
Temperature Stability ±2°C
Door Style Glass and Solid
No. of Doors 2
Shelves 6
Compressor Bottom-mounted
Defrost Automatic (Refrigerator), Manual (Freezer)
Monitoring Options Data Logger
Access Security Key Lock
Refrigerant R600A
Cabinet Material Steel
Exterior Finish White Powder-coated
Insulation CFC-free
Interior Painted Steel
Certifications/Compliance ENERGYSTAR, cULus, EPA SNAP, ISO 9001
Style Freestanding
Display LED
Casters Leveling Feet
Color White
Condenser Type Ventilated
For Use With (Application) Storage of Biological Samples
Min. Clearance 3 in.
Model K202GDR-K204SDF
Ports 2
Typical Lifetime 10 Years
Warranty 2 Years Parts and Labor
Energy Usage 2.62 kWh/day
Amperage 2.4 A
Breaker 15
Plug Type NEMA 5-15
Voltage 115 V
Phase 1
Wattage 276 W
Show More Show Less