missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combination Hood for Basic Model

Catalog No. 06000647
Change view
Click to view available options
For Use With (Equipment):
Basic Model Exhaust Arm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06000647 Basic Model Exhaust Arm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06000647

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Combinaion Hood is designed to capture contaminants with low energy.

  • Transparent combination hood is made of PET-G plastic.
  • It can be attached directly on mini hood, irrespective of arm size.
  • The ergonomics of handle design on both sides of the hood make it easier to maneuver.

Specifications

Material PETG
Depth (English) 16 in.
Depth (Metric) 40.64 cm
For Use With (Equipment) Basic Model Exhaust Arm
Height (English) 8 in.
Height (Metric) 20.32 cm
Width (English) 18 in.
Width (Metric) 45.72 cm