missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ColorTag Marking Rings For 24 mm
Description
- Flexible silicone rings for easy pipette and dispenser identification and labelling 24 mm inner diameter
- Ideal fit for all Eppendorf air-cushion pipettes (upper part), or lower part of 2 and 2.5 mL single-channel pipettes
- Prevent errors from pipette misidentification and add color and joy to your lab
- Available in 12 vibrant colors
- Autoclavable and suitable for UV or H2O2 sterilization as well as extensively tested for lab use
- ColorTag rings have the Eppendorf logo embossed inside for easy recognition of the original
- Eco-friendly, re-closable packaging made from 100 % paper
Specifications
Specifications
| Color | Light Blue |
| For Use With | Pipettes |
| Material | Silicone |
| Type | Single Channel Pipette Adapter |
| For Use With (Equipment) | Single Channel Pipettes 2 and 2.5 mL |
| Quantity | 10 Pk. |
| Diameter (Metric) Opening | 24 mm |