missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Color-Coded Hand Scoop, 32 oz.

Catalog No. 19830235
Change view
Click to view available options
Color Code:
Blue
Green
Orange
Purple
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
19830235 Orange
29635556 Yellow
29635552 Green
29635553 Blue
17227595 Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19830235 Supplier Vikan™ Supplier No. 64007

Color-coded hand scoop is ideal for use in baking, meat, poultry, seafood and milling applications.

  • Suitable for moving small amounts of material
  • Solid construction makes it extremely durable
  • Hygienic design has no seams or cracks to help prevent bacterial growth
  • Color-coded

Specifications

Product Type Hand Scoop
Color Code Orange
Color-coded Yes
Material Polypropylene
Size Medium
Capacity (English) 32 oz.
Certifications/Compliance FDA Compliant
Dimensions (L x W) 11.5 x 4.3 in.
No. per Pack 1 Ea.
Weight (English) 0.39 lb.