missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Color-Coded Stainless Steel Scraper, 3 in.

Catalog No. 17227717
Change view
Click to view available options
Color:
Black
Blue
Orange
Pink
Purple
Red
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227717 Red
17227720 Orange
17227719 Yellow
17227716 Blue
17227721 Purple
17227714 Pink
17227722 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17227717 Supplier Vikan™ Supplier No. 69724
Only null left

Stainless steel scraper is the ideal solution for removing stubborn debris from smooth surfaces.

  • Beveled blade loosens dried pastry dough, starches, chocolate, and burnt food
  • The scraper is made entirely of FDA compliant materials, making it safe for food contact
  • Ridged blade and ergonomic handle stand up to heavy and repeated use

Specifications

Product Type Scraper
Color-coded Yes
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Red
Dimensions (L x W) 8.9 x 3 in.
Material Polypropylene, Stainless Steel
Quantity 1 Ea.
Size Medium
Weight (English) 0.25 lb.