missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Colistin Sulfate, USP Grade, G-Biosciences
Description
Colistin has been used to study mannose-resistant haemagglutination, antibiotic resistance, and nephrotoxicity.
Specifications
Specifications
| Boiling Point | 1536.8°C |
| Quantity | 5 g |
| Percent Purity | >98% |
| Grade | USP |
| Physical Form | Powder |
| Product Line | Gibco |