missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ L/S™ High Performance Precision Pump Tubing
Well-suited for vacuum/pressure applications
Supplier: Masterflex™ MFLX0640415
Description
Well-suited for vacuum/pressure applications
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Chemical Identifiers
| Autoclavable | |
| For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance | |
| Acids | |
| 132°C |
| 1520 cm | |
| -51°C | |
| Opaque Black | |
| Pump Tubing |
Specifications
| Autoclavable | |
| 4.8 mm | |
| 0.59 in. | |
| 49.8 ft. | |
| For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance | |
| Acids | |
| 1.7 to 1000mL/min. | |
| 8.8 m | |
| 40 psi | |
| 132°C |
| 0.19 in. | |
| Norprene | |
| 15 mm | |
| 1520 cm | |
| -51°C | |
| 15 | |
| 3/8 in. | |
| Opaque Black | |
| 660 mm | |
| Pump Tubing |