missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Standard Pump Head for Precision L/S™

Catalog No. p-4377649
Change view
Click to view available options
Flow Rate:
1.7 to 1000 mL/min.
For Use With:
Precision L/S™ 15 tubing
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate For Use With
13310260 1.7 to 1000 mL/min. Precision L/S™ 15 tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13310260 Supplier Masterflex™ Supplier No. MFLX0701520
Only null left

Includes

Tubing loading key, single-channel mounting hardware, and a 15 in. (38cm) length of silicone tubing.

Ideal for accurate and repeatable fluid transfer applications

  • Precision molded to accomodate a single size of tubing
  • Compact and simple in design
  • Same-side tubing entry/exit—perfect for space-limited applications

Specifications

Dimensions (L x W x H) 2.5 x 2.75 x 3 in.
Flow Rate 1.7 to 1000 mL/min.
For Use With (Application) Accurate and repeatable fluid transfer applications
For Use With Precision L/S™ 15 tubing
Holds 3
Includes Tubing loading key, single channel mounting hardware and a 15 in. L of Silicone tubing
Max. Operating Temperature (Metric) 40°C
Max. Operating Temperature (English) 104°F
Min. Operating Temperature (English) 0°F
Min. Operating Temperature (Metric) -20°C
Type Pump Head
Rotor Material Cold-rolled Steel
Speed 600 rpm
Case Material Polycarbonate
Show More Show Less