missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Precision Tubing: Precision Norprene, 50 ft., Precision Norprene (A 60 G) Tubing; L/S 16; 50 ft.
Description
L/S™ Precision Tubing: Precision Norprene, 50 ft., Precision Norprene (A 60 G) Tubing; L/S 16; 50 ft.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 NSF-listed |
| Diameter (Metric) | 3.1 mm |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 3/25 in. |
| Diameter (Metric) Inner | 3.1 mm |
| Material | Norprene |
| Diameter (English) Outer | 0.62 in. |
| Diameter (Metric) Outer | 16 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 1520 cm |
| Show More |