missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing

Catalog No. 13310114
Change view
Click to view available options
Tubing Size:
13
14
16
17
18
25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13310114 13
13310117 17
13310115 14
13310113 18
13310282 16
13200286 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13310114 Supplier Masterflex™ Supplier No. MFLX9641013

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Fewer potential leachables
  • Excellent biocompatibility
  • Odorless and nontoxic, with no taste imparted to transported fluids
  • Resistant to fungus growth, weather, ozone, corona and radiation
  • Smoother surface than peroxide-cured silicone for reduced protein binding
  • Excellent heat resistance, low compression set, odorless, nontoxic
  • Translucent

Order Info

Sold in 7.6m (25 ft.) lengths

Specifications

Certifications/Compliance USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP)
Autoclavable Autoclavable
Diameter (English) Inner 3/100 in.
Diameter (Metric) Inner 0.8 mm
Material Silicone
Diameter (English) Outer 0.51 in.
Diameter (Metric) Outer 13 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 760 cm
For Use With (Application) Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Tubing Size 13
Flow Rate 0.06 to 36 mL/min
Hose Barb 0.06 in.
Sterilization Method Autoclave, Ethylene Oxide, Gamma Irradiation
Height (Metric) 8.8 m Water
Height (English) 29 ft. Water
Gas Permeability CO2: 25,147, O2: 4715, N2: 2284
Color Translucent
Max. Operating Temperature (English) 446°F
Max. Operating Temperature (Metric) 230°C
Product Type Pump Tubing
Show More Show Less