missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cold Water Faucet

Catalog No. p-7114190
Change view
Click to view available options
Includes:
Blade Handle
Blade Handle, Vacuum Breaker
Four-arm Handle
Four-arm Handle, Vacuum Breaker
Height (English):
12 in.
13.1 in.
Width (English):
11.5 in.
13 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Height (English) Width (English)
06000395 Four-arm Handle, Vacuum Breaker 12 in. 11.5 in.
06000396 Four-arm Handle 13.1 in. 11.5 in.
06000397 Blade Handle, Vacuum Breaker 12 in. 13 in.
06000398 Blade Handle 13.1 in. 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000395

Fisherbrand™ Cold Water Faucets are standard Laboratory cold water faucets.

  • Deck mounted
  • Chrome plated brass with 8 in. swivel gooseneck
  • Valves are self-contained units with replaceable stainless steel seats

Specifications

Material Chrome-plated Brass
Includes Four-arm Handle, Vacuum Breaker
Quantity 1 Ea.
Width (English) 11.5 in.
Width (Metric) 29.1 cm
Height (English) 12 in.
Height (Metric) 30.5 cm